£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The Stanley Essential toolbox is your perfect companion to holding all of your tools when on the move. The geometric metal lock latches are ergonomic and guarantees to lock the lid closed whilst enabling a smooth opening and closing process. The top pad lock eye provides an additional layer of security for your peace of mind. The toolbox also comes with a tray to help with the organisation of smaller parts.
Features and Benefits
• Geometric lock latches are ergonomic and guarantees to lock the lid closed whilst offering smooth opening and closing
• The top pad lock eye provides an additional layer of security for your peace of mind
• Included tray helps with organising and storing smaller parts
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 132mm |
Length | 320mm |
MFR Part No. | STST1-75515 |
Number of Compartments | 4 |
Product Material | Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 188mm |