Stanley

Tool Box, Plastic, (L) 481mm x (W) 279mm x (H) 287mm

SKU:

STN5934031K

MPN:

1-70-316

£42.49

Ex VAT

£50.99

Inc VAT

IN STOCK (16)

    Product Details

    This One Touch opening toolbox from Stanley® possesses ample storage for your large and small tools. With ball bearing slide drawer, heavy duty design for extra strength and durability and wide soft grip handle on top for easy lifting. Also has 2/3 removable tray and a V-Groove on top lid for on-site sawing needs. Integrated padlock eye for securing tools and contents.


    Features and Benefits
    • Extra width soft grip handle on top for easy lifting
    • V-Groove on the lid ideal for sawing lumber or pipes on site
    • One-touch opening latch to give you access to your tools with only one hand
    • 2/3 removable tray allows enough space for large tools to be stored underneath
    • Integrated padlock eye (padlock not included) to keep your tools secure


    Typical Applications
    • Ideal for use on site due to its portable nature and robust design


    Notes
    • No tools included


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Stanley

    Colour

    Black

    EAN

    3253561703164

    ECLASS Code

    21100101

    Height

    287mm

    Length

    481mm

    Lock Type

    Latches Padlock

    MFR Part No.

    1-70-316

    Number of Compartments

    2

    Product Material

    Plastic

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    3kg

    Width

    279mm