£47.49
Ex VAT
£56.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These FatMax® tote boxes allow for the simple organisation of your small components and tools. With an integrated carry handle and an easy front push button to detach the top compartment from the bottom tote as well as a simplistic click-on action. The top compartment also features moveable dividers. Both items are complete with a unique 90 degree angle in the main compartment. They allow for storage of hammers and angled tools together with the small parts. Manufactured from waterproof plastic.
Features and Benefits
• Long metal carry handle for the tool tote to enable optimum grip - it locks in place for carrying as well as tilting down for storage
• The small parts organiser on top can be used as a stand alone unit or can be integrated depending on your personal needs
• Manufactured from plastic for a heavy duty design and robust structure
• Heavy duty anti-rust metal latches on top case and metal hinges for extra strength and durability
• Available in two sizes to suit individual needs
Typical Applications
• Ideal for use on construction sites and workshops as well as general DIY tool storage and organisation
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black |
EAN | 3253561975141 |
ECLASS Code | 21100101 |
Height | 251mm |
Length | 670mm |
Lock Type | Latches |
MFR Part No. | 1-97-514 |
Number of Compartments | 16 |
Product Material | Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.4kg |
Width | 323mm |