£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Product Documents
A large toolbag to hold stacks of tools which can be easily moved around on hard wearing wheels with bearings and a telescopic handle. Boasting 67 litres of storage capacity with 8 external pockets for your most used tools. Internally there are 4 pockets, a drill holster and a removable divider. There are double heavy duty zips at the top of the bag which do a great job of opening the whole bag up for easy tool identification and selection. The body of the bag is of a padded woven nylon material both inside and out, the base and sides are stiffened for added rigidity. There are two plastic rails on the bottom which lifts the bag up slightly from wet, dirty floors.
Features and Benefits
• The plastic rails on the bottom of the bag ensure your product won't be damaged when lying on the floor
• With an ample 67 litre capacity, 8 external pockets and an internal drill holster and 4 pockets, it has the capability to hold all the tools you need for a days work
• With an ergonomic handle and shoulder strap as well as a heavy duty telescopic handle, it's designed for longevity and comfort
• Boasts two hard wearing wheels to make it suitable for long term use on the jobsite
Typical Applications
• Ideal for use on construction sites due to its hard wearing design
Standards
• Comes with the DeWalt® One Year Guarantee (T's&C's apply)
Attribute | Value |
---|---|
Brand | DeWalt |
Colour | Black/Yellow |
EAN | 3253561792106 |
ECLASS Code | 21100101 |
Height | 295mm |
Length | 600mm |
Lock Type | Zipper |
MFR Part No. | DWST1-79210 |
Number of Compartments | 14 |
Product Material | Polyester |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 5.5kg |
Width | 300mm |