£70.49
Ex VAT
£84.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from high quality co-polymer plastic, resistant to denting, scratching and virtually unbreakable. Can be used as a step up. Highly resistant to most chemicals and is easy to clean. All supplied with tote trays, which can be sub divided with insert boxes for storing small components/ tools. Unique lid and handle design, always ensures the lid is locked shut before the toolbox can be lifted, unlike traditional toolbox clasps. Full length handles reinforced with glass fibre for additional strength.
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Blue |
EAN | 5733439136617 |
ECLASS Code | 21100101 |
Height | 260mm |
Length | 621mm |
MFR Part No. | 136617 |
Number of Compartments | 10 |
Product Material | Polypropylene |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 4.62kg |
Width | 311mm |