£207.00
Ex VAT
£248.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Big tough tool chests manufactured in heavy gauge steel, finished in chip and scratch-resistant powder coating. No-nonsense chests suited to the professional environment. Tough sheet steel body. Fully welded construction. Removable parts tray for smaller items. Wrap over lid makes showerproof container. Hasp and staple lock (padlock not included). Integral hinge protector plate with stop to prevent lid over opening. Double grab handle. Lined with quality board to protect tools and prevent internal damage to box (except P640). Heavy-duty construction offers the ideal toolbox for the harshest conditions.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue |
EAN | 4025002791097 |
ECLASS Code | 21100101 |
Height | 440mm |
Length | 883mm |
Lock Type | Padlock |
MFR Part No. | 2502022.11 |
Number of Compartments | 0 |
Product Material | Steel |
RAL Colour | RAL5010 |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 20.2kg |
Width | 340mm |