Bott

Tool Box, Steel, (L) 990mm x (W) 300mm x (H) 360mm

SKU:

BOT4051024E

MPN:

02502024.11

£227.00

Ex VAT

£272.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Big tough tool chests manufactured in heavy gauge steel, finished in chip and scratch-resistant powder coating. No-nonsense chests suited to the professional environment. Tough sheet steel body. Fully welded construction. Removable parts tray for smaller items. Wrap over lid makes showerproof container. Hasp and staple lock (padlock not included). Integral hinge protector plate with stop to prevent lid over opening. Double grab handle. Lined with quality board to protect tools and prevent internal damage to box (except P640). Heavy-duty construction offers the ideal toolbox for the harshest conditions.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue

    EAN

    4025002791110

    ECLASS Code

    21100101

    Height

    360mm

    Length

    990mm

    Lock Type

    Padlock

    MFR Part No.

    2502024.11

    Number of Compartments

    0

    Product Material

    Steel

    RAL Colour

    RAL5010

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    18kg

    Width

    300mm