£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
High strength ribbed double-wall constructed case. Two fitted hinged tool boards with elasticated tool retaining loops, four repositionable dividers in the bottom compartment, expandable document pocket in the lid and two removable small parts trays. Double locking with two keys.
Spare Kennedy Accessories available here:
• 'D' Shape Case Handle 567-7601;
• Locks With Keys 567-7602;
• Spare Dividers 567-7603;
• Tool Board 567-7654
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red |
EAN | 5036140143418 |
ECLASS Code | 21100101 |
Lock Type | Padlock |
MFR Part No. | 593-2500 |
Number of Compartments | 2 |
Product Material | HDPE Polyethylene |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 2.85kg |