£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
12 vertical storage pockets for easy tool access. 100% waterproof and crackproof polymer base.
Rugged polyester construction. Rigid frame including a heavy duty steel handle bar.
Padded shoulder strap for maximum comfort.
Large internal storage area with 33 additional pockets and holders.
Adjustable straps to secure an aluminium level.
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969963267 |
ECLASS Code | 21100101 |
Height | 350mm |
Length | 520mm |
Lock Type | None |
MFR Part No. | MA2636 |
Product Material | Polyester |
Product Type | Tool Tote |
UNSPSC Code | 24112401 |
Width | 280mm |