SKU:
DEW5933547L
MPN:
DWST83293-1
£50.49
Ex VAT
£60.59
Inc VAT
4 Variations Available
Product Details
Product Specification
The DeWalt TOUGHSYSTEM 2.0 IP65 toolboxes are ideal for the storage of corded and cordless tools, featuring new EASYCLOSE metal wire front latches which allow the user to close the toolboxes with one hand. The DeWalt TOUGHSYSTEM toolboxes also include auto stacking latches which are intuitive to use and reduce the time needed to connect the latches.
Features and Benefits
• Extremely durable allowing and IP65 ingress protection rating for the safe transport of tools
• Stackable so more toolboxes can be moved at once
Attribute | Value |
---|---|
Brand | DeWalt |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 165mm |
Length | 554mm |
MFR Part No. | DWST83293-1 |
Number of Compartments | 1 |
Product Material | Plastic |
Series | Toughsystem |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 371mm |