£99.99
Ex VAT
£119.99
Inc VAT
4 Variations Available
Product Details
Product Specification
The DeWalt TSTAK 2.0 IP54 toolboxes are ideal for the storage of corded and cordless tools, featuring a customisable foam insert for maximum protection of tools while in transit. The DeWalt Mobile Storage Box is designed specifically to both hold tools and carry other TSTAK modules with easy and safety. The TSTAK 2.0 Combo Kit comes with a TSTAK Shallow Box and two TSTAK Shallow Drawers which come with removable dividers allowing for great flexibility.
Features and Benefits
• Extremely durable allowing for safe transport of tools
• Stackable so more toolboxes can be moved at once
Attribute | Value |
---|---|
Brand | DeWalt |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 440mm |
Length | 440mm |
MFR Part No. | DWST83395-1 |
Number of Compartments | 3 |
Product Material | Plastic |
Series | TSTAK |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 330mm |