£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
This three piece Kennedy engineer's tool kit contains:
Telescopic Circular Mirror
Ball and socket universally positional joint. Chrome plated.
Pen type pocket clip.
Mirror dia.: 30mm. Closed/Open length: 180/480mm.
Engineer’s Rustless Steel Rule Round End - Rigid Blade
Finest quality spring tempered stainless steel. Satin chrome.
Anti-glare finish with permanent black figures and graduations: 150mm/6”. 19mm blade width.
Pen Type Pick-Up Tool
Pen-type handle with pocket clip,
high power magnet.
Extended length: 650mm (26”).
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 3 |
Product Type | Engineers Inspection Tool Kit |
UNSPSC Code | 27113201 |