£4219.00
Ex VAT
£5062.80
Inc VAT
Product Details
Product Specification
This robust, easily manoeuvrable tool trolley offers an extensive 325 tool kit, with professional grade tools to fit the majority of standard applications. A corrosion sheet steel body and drawers ensure long-lasting durability, and impact resistant design means that this huge collection of tools can be used even in the busiest workshops and factories.
Features and Benefits
• Broad range of tools for a variety of tasks
• Robust tool trolley
• Easy manoeuvrability
• High load capacity
Typical Applications
• Trolley stores array of tools
• Tools can be applied to most standard tool tasks
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886930939 |
ECLASS Code | 21043090 |
Insulated | Yes |
Kit Type | General |
MFR Part No. | 2657716 |
Number of Pieces | 325 |
Product Type | Assortment of General Tools |
UNSPSC Code | 27113201 |