£147.00
Ex VAT
£176.40
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Contents:
• Tear-resistant tool roll (600 x 300mm). • 140mm auto-load and lock knife - 13 segment snap-off blade. • Telescopic magnetic pick-up tool
extends to 550mm (22"). • 150mm (6") Pro-Torq snipe nose pliers with side cutter. • 165mm (6½") Pro-Torq diagonal nippers.
• Six piece Pro-Torq screwdriver set: crosspoint No.1 x 75, No.2 x 100; flared 6.3 x 100, 8.0 x 200; parallel 5.0 x 75, 5.0 x 150mm.
• 14 piece chrome vanadium combination spanner set 6 - 19mm.
• Three piece offset screwdriver set: No.1 crosspoint x 3/16" parallel, No.2 crosspoint x 1/4" parallel and No.3 crosspoint x 5/16" parallel.
• Seven piece Pro-Torq precision screwdriver set: parallel tips 1.4, 2.0, 2.4 and 3.0mm; crosspoint tips PH0-3, PH0-2 PH-0.
• 200mm (8") soft grip phosphate adjustable wrench.
• Eight piece Pro-Torq hex wrench set on clip 1.5 - 8.0mm.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140143852 |
ECLASS Code | 21043090 |
Includes | 140mm Auto-Load Lock Knife - 13 Segment Snap-Off Blade 14 Piece Chrome Vanadium Combination Spanner Set 6 - 19mm 150mm (6") Pro-Torq Snipe Nose Pliers with Side Cutter 165mm (6½") Pro-Torq Diagonal Nippers 200mm (8") Soft Grip Phosphate Adjustable Wrench Offset Screwdriver (3) Piece Set: Crosspoint: No.1 x Parallel: 3/16", Crosspoint: No.2, x Parallel: 1/4", Crosspoint: No.3 Parrallel: x 5/16" Pro-Torq Hex (8) Piece Wrench Set on Clip 1.5 - 8.0mm Pro-Torq Precision Screwdriver (7) Piece Set: Parallel Tips: 1.4, 2.0, 2.4, 3.0, Crosspoint Tips: PHO-3, PH0-2, PH-0 Pro-Torq Screwdriver (6) Piece Set: Crosspoint No.1 x 75, No.2 x 100, Flared 6.3 x 100, 8.0 x 200, Parallel 5.0 x 75, 5.0 x 150mm Tear-Resistant Tool Roll (600 x 300mm) Telescopic Magnetic Pick-Up Tool Extends to 550mm (22") |
Insulated | No |
Kit Type | Electricians |
Number of Pieces | 45 |
Product Type | Pro-Torq Maintenance Tool Kit |
UNSPSC Code | 27113201 |