SKU:
KEN5950025K
MPN:
5950025K
£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
5 Piece Engineers Measuring Set in Tool Control 2/3 Foam Inlay.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
7 Peice Engineers Measuring Set in Tool Control 1/3 Foam Inlay.
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 0-25mm/0-1in IP65 Digital External Micrometer 150mm/6in Digital ABS Electronic Caliper 150mm/6in Engineers Square BS.939 Grade B 300mm/12in Multi-function Combination Set 300mm/12in Rigid Rustless Rule Round End Foam Inlay |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 5 |
Product Type | Engineers Measuring Set in 2/3 Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |