noscriptWorkshop 50 Piece Tool Kit in Cantilever Tool box PRO-595-0009A | Cromwell Tools

Workshop

50 Piece Tool Kit in Cantilever Tool box

SKU:

PRO5950009A

MPN:

PRO-595-0009A

£37.49

Ex VAT

£44.99

Inc VAT

OUT OF STOCK

    Product Details

    An essential tool kit for any home, garage or workshop, this is the perfect selection for tackling all those maintenance repair service & assembly jobs that always need doing. Presented in a portable, steel cantilever tool box with specially designed trays, the kit represents great value for money with a selection of the most commonly used hand tools, from spanners to screwdrivers to pliers. All the tools are quality made from chrome vanadium steel with a polished or satin finish to provide a long tool life.
    Toolbox dimensions: 355 x 160 x 175mm.


    Product Specification
    Attribute
    Value

    Brand

    Workshop

    EAN

    5036140332331

    ECLASS Code

    21043090

    Includes

    1 x 150mm/6" Adjustable Wrench 1 x 150mm/6" Combination Plier with Bi-metal Grip 1 x 150mm/6" Long Nose Pliers with Bi-material Grip 1 x 3/8" 16mm Spark PlugSocket 1 x 3/8" 72 Tooth Quick Release Ratchet Handle with Bi-material Grip 1 x 3/8"Dr Sockets: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm 1 x 3/8"x75mm Extension Bar 1 x Crosspoint: No.1, No.2, No.3 1 x Hex Torx® Bits: T10, T15, T20, T25, T30, T40 1 x Open Ended Spanner Set: 6mmx7mm,8mmx9mm,10mmx11mm,12mmx13mm,14mmx15mm,16mmx17mm,18mmx19mm 1 x Screwdriver Bit Holder 1 x Snap-off Blade Retractable Mini Knife 140mm x 9mm 3 x Screwdriver Hex Flat Bits: 3mm, 5mm, 7mm 4 x Screwdriver Hex Bits: 3x75mm, 6x100mm, PH0x75mm, PH2x100mm 6 x Screwdriver Hex Bits: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm Cantalever Tool Box

    Insulated

    No

    Kit Type

    General

    MFR Part No.

    1050

    Number of Pieces

    50

    Product Type

    General Purpose Tool Kit in Cantilever Tool box

    UNSPSC Code

    27113201