£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
This industrial cantilever toolkit has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.
Features and Benefits
• Carefully curated toolkit
• Durable cantilever box
• Wide variety of tools for an array of uses
• Efficient, accessible layout
Typical Applications
• Wide array of industrial applications for engineers
Contents
• Kennedy Cushioned Grip 10" Adjustable Wrench
• Kennedy Pro-Torq Waterpump Pliers 265mm
• Kennedy Curved Jaw Grip Wrench 180mm
• Kennedy Pro-Torq Combination Pliers 200mm
• Bi-Hex Sockets 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27, 29, 30, 32mm, 5/16", 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 7/8"
• Combination Spanners 6-24mm
• Kennedy 1/2" Reversible Ratchet
• 250mm Sliding T-Bar
• 75mm Extension Bar
• 125mm Extension Bar
• 1/2" Universal Joint
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 125mm Extension Bar 1/2" Universal Joint 250mm Sliding T-Bar 75mm Extension Bar Bi-Hex Sockets 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27, 29, 30, 32mm, 5/16", 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 7/8" Combination Spanners 6-24mm Kennedy 1/2" Reversible Ratchet Kennedy Curved Jaw Grip Wrench 180mm, Kennedy Pro-Torq Combination Pliers 200mm Kennedy Cushioned Grip 10" Adjustable Wrench, Kennedy Pro-Torq Waterpump Pliers 265mm |
Insulated | Yes |
Kit Type | Engineers |
MFR Part No. | 5958501K |
Number of Pieces | 54 |
UNSPSC Code | 27113201 |