noscriptKennedy ENGINEERS TOOLKIT 2 5958502K | Cromwell Tools

Kennedy

ENGINEERS TOOLKIT 2

SKU:

KEN5958502K

MPN:

5958502K

£237.00

Ex VAT

£284.40

Inc VAT

OUT OF STOCK

    Product Details

    This industrial cantilever toolkit has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.


    Features and Benefits
    • Carefully curated toolkit
    • Durable cantilever box
    • Wide variety of tools for an array of uses
    • Efficient, accessible layout


    Typical Applications
    • Wide array of industrial applications for engineers


    Contents
    • Combination Spanners 6-24mm
    • Bi-Hex Sockets 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm
    • Pro-Torq Screwdriver 150x6.5mm
    • Pro-Torq Screwdriver 100x4.0mm
    • Pro-Torq Screwdriver 75x2.5mm
    • Pro-Torq Screwdriver No.1x80mm
    • Pro-Torq Screwdriver No.2x100mm
    • Pro-Torq Combination Pliers 180mm
    • Pro-Torq Long Nose Pliers 160mm
    • Pro-Torq Diagonal Pliers 160mm
    • Ball Hex Wrench Metric Set 1.5 -10mm
    • 1/2" Reversible Ratchet
    • 125mm Extension Bar
    • 250mm Sliding T-Bar
    • 75mm Extension Bar
    • 250mm Extension Bar


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    125mm Extension Bar 1/2" Reversible Ratchet 250mm Extension Bar 250mm Sliding T-Bar 75mm Extension Bar Ball Hex Wrench Metric Set 1.5 -10mm Bi-Hex Sockets 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm Combination Spanners 6-24mm Pro-Torq Combination Pliers 180mm Pro-Torq Diagonal Pliers 160mm Pro-Torq Long Nose Pliers 160mm Pro-Torq Screwdriver 100x4.0mm Pro-Torq Screwdriver 150x6.5mm Pro-Torq Screwdriver 75x2.5mm Pro-Torq Screwdriver No.1x80mm Pro-Torq Screwdriver No.2x100mm

    Insulated

    Yes

    Kit Type

    Engineers

    MFR Part No.

    5958502K

    Number of Pieces

    48

    UNSPSC Code

    27113201