Kennedy

INSULATED VDE REVERSIBLE RATCHET SAFETY TOOL SET 3/8"SQ/DR 14-PCS

SKU:

KEN5342251K

MPN:

5342251K

£477.00

Ex VAT

£572.40

Inc VAT

IN STOCK (1)

    Product Details

    This fourteen-piece reversible ratchet set from Kennedy® features multiple layers of insulation to protect against up to 1000 volts of electricity.


    Features and Benefits
    • Tool sizes labelled on the body for easy identification
    • Dual-layer insulation protects against up to 1000 volts of electricity
    • Sturdy plastic case with insert keeps tools secure when on the move


    Contents
    • 1 x 200mm reverse ratchet
    • 1 x 200mm t-handle
    • 2 x extension bars (125mm, 250mm)
    • 7 x sockets (8mm, 10mm, 11mm, 13mm, 14mm, 17mm, 19mm)
    • 3 x inhex sockets (4mm, 5mm, 6mm)


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498419

    ECLASS Code

    21043090

    Insulated

    Yes

    Kit Type

    Socket Set

    Number of Pieces

    14

    Product Type

    Ratchet Repair Kit

    UNSPSC Code

    27113201