£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed as an electrician's starter set, this Robust23 Start set includes various VDE insulated tools and general accessories to form a comprehensive kit. Supplied in a waterproof, dustproof and temperature resistant case, the product is the simple way to get you working immediately.
Features and Benefits
• Equipped with 6 KNIPEX® tools and other reputable brands such as Stabila® and Wera® to form a total of 24 brand tools
• The tool case itself dust-tight, waterproof and temperature-resistant making for a highly robust product
• The chest boasts a maximum payload of 25 kg and a volume of 23 litres to ensure maximum space for the storage and transportation of your tools
• Fit-to-fly case is made from impact-resistant polypropylene for log lasting tool protection
• Tool panels are made of dirt-repellent PP twin-wall sheets with tool pockets and straps to ensure all your tools fit neatly into the chest
• Base tray with aluminium inserts provide additional storage space
• Air pressure compensation valve to stabilise the environment in which your tools reside
• Temperature-resistant from - 30°C to +80° C for use in adverse weather conditions
• Padlock eyelets allow you to attach a padlock to further protect your tools (padlock sold separately)
Contents
• 1 x 11 06 160 Insulation Stripper with opening spring, universal (Ø 5,0 mm /
10,0 mm²)
• 1 x 16 95 01 SB KNIPEX® ErgoStrip® Universal Stripping Tool (Ø 8,0 - 13,0 mm)
• 1 x 26 16 200 Snipe Nose Side Cutting Pliers (Stork Beak Pliers)
• 1 x 70 06 160 Diagonal Cutter
• 1 x 97 78 180 Crimping Pliers for wire ferrules (0,25 - 16 mm²)
• 1 x 2281 Stabila® spirit level type 70 (30 cm)
• 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm)
• 1 x 031580 Wera Screwdrivers for slotted screws 1160i (0,4 x 2,5 x 80 mm)
• 1 x 031582 Wera Screwdrivers for slotted screws 1160i (0,6 x 3,5 x 100 mm)
• 1 x 031587 Wera Screwdrivers for slotted screws 1160i (1,0 x 5,5 x 125 mm)
• 1 x 031588 Wera Screwdrivers for slotted screws 1160i (1,2 x 6,5 x 150 mm)
• 1 x 031601 Wera Screwdrivers for cross recessed Phillips® screws 1162i
(PH1 x 80 mm)
• 1 x 031603 Wera Screwdrivers for cross recessed Phillips® screws 1162i
(PH2 x 100 mm)
• 1 x 31611 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i
(PZ1 x 80 mm)
• 1 x 31613 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i
(PZ2 x 100 mm)
Typical Applications
• Automotive
• Electrical
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773087366 |
ECLASS Code | 21043090 |
Includes | 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm) 1 x 031580 Wera Screwdrivers for slotted screws 1160i (0,4 x 2,5 x 80 mm) 1 x 031582 Wera Screwdrivers for slotted screws 1160i (0,6 x 3,5 x 100 mm) 1 x 031587 Wera Screwdrivers for slotted screws 1160i (1,0 x 5,5 x 125 mm) 1 x 031588 Wera Screwdrivers for slotted screws 1160i (1,2 x 6,5 x 150 mm) 1 x 031601 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH1 x 80 mm) 1 x 031603 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH2 x 100 mm) 1 x 11 06 160 Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²) 1 x 16 95 01 SB KNIPEX® ErgoStrip® Universal Stripping Tool (Ø 8,0 - 13,0 mm) 1 x 2281 Stabila® spirit level type 70 (30 cm) 1 x 26 16 200 Snipe Nose Side Cutting Pliers (Stork Beak Pliers) 1 x 31611 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i (PZ1 x 80 mm) 1 x 31613 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i (PZ2 x 100 mm) 1 x 70 06 160 Diagonal Cutter 1 x 97 78 180 Crimping Pliers for wire ferrules (0,25 - 16 mm²) |
Insulated | Yes |
Kit Type | Electricians |
MFR Part No. | 00 21 34 HL S2 |
Number of Pieces | 24 |
UNSPSC Code | 27113201 |