£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
• For Tool Storage System 83051807.
• Overall Dimensions: (D) 15mm x (W) 949mm x 1976mm.
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 1976 x 949mm |
Material | Powder-Coated Steel |
Max Load | 100kg |
MFR Part No. | 83068207 |
Type | Perforated Panel |
UNSPSC Code | 56111606 |