£18.79
Ex VAT
£22.55
Inc VAT
12 Variations Available
Product Details
Product Specification
Pack Quantity: 5
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 200 x 6mm |
Material | Galvanised Steel |
Max Load | 6kg |
MFR Part No. | 853215-51 |
Type | Hook |
UNSPSC Code | 56111606 |