£11.49
Ex VAT
£13.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Pack Quantity: 5
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 30 x 3mm |
Material | Galvanised Steel |
Max Load | 10kg |
MFR Part No. | 853207-51 |
Type | Hook |
UNSPSC Code | 56111606 |