£31.99
Ex VAT
£38.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Pack Quantity: 5
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 33 x 6mm |
Material | Galvanised Steel |
Max Load | 10kg |
MFR Part No. | 853228-51 |
Type | Hook |
UNSPSC Code | 56111606 |