£3.29
Ex VAT
£3.95
Inc VAT
2 Variations Available
Product Details
Product Specification
• Max. Load: 10kg
• Sold Individually
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 46 xmm |
Material | Galvanised Steel |
Max Load | 10kg |
MFR Part No. | 831506-51 |
Type | Hook |
UNSPSC Code | 56111606 |