£25.79
Ex VAT
£30.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Pack Quantity: 5
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 150 x 4mm |
Material | Galvanised Steel |
Max Load | 6kg |
MFR Part No. | 853222-51 |
Type | Hook |
UNSPSC Code | 56111606 |