noscriptTreston R3 Tool Hook 50mm x 6mm 853226-51 | Cromwell Tools

Treston

R3 Tool Hook 50mm x 6mm

SKU:

TRT4051020M

MPN:

853226-51

£14.49

Ex VAT

£17.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pack Quantity: 5


    Product Specification
    Attribute
    Value

    Brand

    Treston

    Dimensions

    50 x 6mm

    Material

    Galvanised Steel

    Max Load

    10kg

    MFR Part No.

    853226-51

    Type

    Hook

    UNSPSC Code

    56111606