£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
• Overall Dimensions: (W) 350mm x (D) 120mm.
• Max. Load: 4kg.
• Sold Individually.
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 350 x 120mm |
Material | Galvanised Steel |
Max Load | 4kg |
MFR Part No. | 831654-51 |
Type | Hook |
UNSPSC Code | 56111606 |