£1879.00
Ex VAT
£2254.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The high security lockable vault for the safe storage of chemicals. Purpose-built for the safe storage of chemical substances, conforms to all relevant HSE requirements. The tough welded construction delivers maximum protection from thieves and the elements, while its distinctive bright yellow colour and signage make it easy to distinguish between fuel and chemical stores - a particular benefit for sites with multi-national workforces.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Yellow |
EAN | 5060452080796 |
External Depth | 675mm |
External Height | 1270mm |
External Width | 1275mm |
Finish/Coating | Powder Coat with Anti-Corrosive Undercoat |
Internal Depth | 605mm |
Internal Height | 1185mm |
Internal Width | 1185mm |
MFR Part No. | CBC4 |
Product Material | Steel |
Product Type | Hazardous Storage Chest |
Security | 30 Minute Fire Resistance Anti-Jemmy System Keyed Alike 5 Lever Deadlock Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 150kg |