£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Easily move your Van Vault around site or the workplace with these additional castors.
Specification:
Set of 4 heavy duty wheels
2 safety press brakes
4x swivel wheels
Tough nylon wheels
1.5mm plated steel chasis
Suitable for Van Vault 2 & Van Vault 3
PLEASE NOTE:
HEAVY DUTY CASTOR SET CONTAINS 2 NON SWIVEL WHEELS
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Silver/Black |
EAN | 8066525021724 |
MFR Part No. | S10085 |
Product Material | nylon wheels |
Product Type | Wheel Kit |
UNSPSC Code | 24112401 |
Weight Each | 3.7kg |