£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Product Documents
Highly secure tool vault designed to keep your valuable kit stored and secured whilst remaining mobile. Move between jobs using the Mobi lockable docking station, whilst the reinforced lid and Vaultlock™ locking system means you can get on with the job without worrying about your tools.
Features and benefits
• Vaultlock™ 70mm locking system sits deep within the body and is designed to protect against drilling, picking, cutting, rusting
• Flush front lid protects against crowbar or car jack attacks, whilst the lid handle is designed to shear off if attacked
• Constructed from 2mm steel with fully phosphated anti-corrosion protection
• 4 fixing points allow for easy installation to the vehicle floor - instructions and bolts are supplied
• Secures to mountable base plate
• Optional castors can be attached to pre-drilled fitting points
Approvals
• Certified by Sold Secure and Secured by Design, the UK's Police preferred specification
Notes
• Tools not included
• Supplied with 3 keys
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5056122006517 |
External Depth | 415mm |
External Height | 370mm |
External Width | 780mm |
Finish/Coating | Fully Phosphated Anti-Corrosion Protection |
Internal Depth | 325mm |
Internal Height | 360mm |
Internal Width | 690mm |
MFR Part No. | S10850 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
Series | Mobi |
UNSPSC Code | 24112401 |
Weight Each | 32.25kg |