£491.19
Ex VAT
£589.43
Inc VAT
Product Details
Product Specification
Van Vault Outback is designed specifically for open-backed vehicles to protect tools from both the elements and opportunistic thieves. Cabstar or flare side, Outback fits neatly against the bulkhead.
Opening Dimensions: (L) 1244mm x (H) 380mm
• Tough steel construction with durable anti-corrosion protection
• 70mm locks - 2 highly effective anti-pick and anti-drill stainless steel disc locks
• Supplied with 3 keys per lock
• Integrated single pin hinge
• 4 reinforced fitting points
• Gas strut support arms
• Flush comfort grip handles
• UK Design
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5055056960070 |
MFR Part No. | S10260 |
Product Material | Steel |
UNSPSC Code | 24112401 |
Weight Each | 60kg |