£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Van Vault Tube makes light work of loading, transporting and storing copper, waste and other pipes.
External Dimensions: (L) 3159mm x (D) 138mm x (H) 115mm
Internal Dimensions: (L) 3030mm x (D) 126mm x (H) 90mm
Opening Dimensions: (L) 3030mm x (D) 126mm x (H) 90mm
• Lightweight tough 1.5mm thick aluminium
• Holds 100M of copper in 34 x 3m lengths
• Supplied with roof fixing mounts
• Injection moulded end cap with steel insert - prevents risk of spillage during heavy braking
• 40mm solid brass and stianless stell padlock supplied with 3 keys (10g)
• UK Design
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Silver |
EAN | 5055056966294 |
External Depth | 138mm |
External Height | 115mm |
External Width | 3152mm |
Internal Depth | 126mm |
Internal Height | 90mm |
Internal Width | 3156mm |
MFR Part No. | S10520 |
Product Material | Aluminium |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 8.25kg |