£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Castor Roller Kit for SentriBox2 systems.
Features:
-6" (150 mm) overall heavy duty wheel assemblies
-Bonded blue wheels with brake and 4 swivel mechanisms
-Suitable for all Sentriboxes (excl. Vanbox and 515)
-Quick and easy to attach to pre-drilled holes in base of base channels
-16 x BZP nyloc nuts washer and bolts supplied
-Tested to 600kg
Attribute | Value |
---|---|
Brand | Sentribox |
Colour | Black |
EAN | 4260206661009 |
MFR Part No. | WHEEL KIT |
Product Material | Steel |
Product Type | Wheel Kit |
UNSPSC Code | 24112401 |
Weight Each | 500kg |