Sentribox

Sentri Xlock 542 1428x1275x600mm Tool Vault

SKU:

WPT5934100D

MPN:

542

£1439.00

Ex VAT

£1726.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The XLOCK range of secure boxes features a multi point locking system operating with 1 lock, 1 key and 1 turn. To keep up with the changing requirements of today's business, industry and public places, the XLOCK range has FOUR locking points giving even more security and peace of mind. Twin hydraulic arms and a patented mechanical stay are standard on all XLOCK models (excluding X415/X515) in order to provide secure, well designed and cost effective products.


    Features:
    •Substantial construction from 2mm and 3mm sheet steel
    •Operates with 1 key in 1 lock with 1 turn
    •Guarantee key difference of 1:1000. 2 keys per box. every box has its own individual number for optional replacement key service
    •Anti-jemmy bars all round, forklift/pallet truck skids, twin hydraulic arms and tool mat
    •Drop down recessed handles
    •Covered power cable acess point for charging tools in the box
    •Sentribox black textured powder coated finish with phosphate anti-corrosion treatment
    •Full width heavy duty piano hinge


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sentribox

    Colour

    Black

    EAN

    4260206660705

    Finish/Coating

    Sentribox Black Textured Powder Coated Finish with Phosphate Anti-Corrosion Treatment

    MFR Part No.

    X542

    Product Material

    Sheet Steel

    Product Type

    Tool Vault

    Security

    4 Point Locking System Anti-Jemmy System

    UNSPSC Code

    24112401

    Weight Each

    165kg