£337.00
Ex VAT
£404.40
Inc VAT
9 Variations Available
Product Details
Product Specification
The XLOCK range of secure boxes features a multi point locking system operating with 1 lock, 1 key and 1 turn. To keep up with the changing requirements of today's business, industry and public places, the XLOCK range has FOUR locking points giving even more security and peace of mind. Twin hydraulic arms and a patented mechanical stay are standard on all XLOCK models (excluding X415/X515) in order to provide secure, well designed and cost effective products.
Features:
•Substantial construction from 2mm and 3mm sheet steel
•Operates with 1 key in 1 lock with 1 turn
•Guarantee key difference of 1:1000. 2 keys per box. every box has its own individual number for optional replacement key service
•Anti-jemmy bars all round, forklift/pallet truck skids, twin hydraulic arms and tool mat
•Drop down recessed handles
•Covered power cable acess point for charging tools in the box
•Sentribox black textured powder coated finish with phosphate anti-corrosion treatment
•Full width heavy duty piano hinge
Attribute | Value |
---|---|
Brand | Sentribox |
Colour | Black |
EAN | 4260206660101 |
Finish/Coating | Sentribox Black Textured Powder Coated Finish with Phosphate Anti-Corrosion Treatment |
MFR Part No. | VANBOX |
Product Material | Sheet Steel |
Product Type | Van Box |
Security | 4 Point Locking System Anti-Jemmy System |
UNSPSC Code | 24112401 |
Weight Each | 35kg |