£1169.00
Ex VAT
£1402.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The TuffBank™ tool and equipment storage solution is the ultimate secure housing for your tools. The hardened steel plate construction and anti-jemmy features make it virtually impossible to break into. Their oversized nature makes them ideal for use on worksites or places where high capacity storage is needed as well as high levels of security for your tools. Each product has been rigorously tested and has accreditation from Sold Secure and Secured by Design. Available in varying sizes and specifications.
Features and Benefits
• Hardened steel plate construction makes it a durable and long lasting product
• Unique internal anti-jemmy system prevents the lid being forced open and five lever deadlocks make it virtually impossible to break into, keeping your tools secure
• Uses SlamStop technology for enhanced safety as it prevents the lid from slamming shut
• Hydraulic gas arms assist with opening the lid to make your access easier
• Powder coated for maximum durability and resistance to wear and tear
• Forklift skids for easy transportation (except TB1)
• Boxes are supplied with spare keys: 2x for TB1 and 3x for TB2 & TB3
Standards
• Tested and certified by Sold Secure and Secured by Design
Notes
• These products are to be transported with a forklift due to their oversized and heavy nature
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Charcoal Grey |
EAN | 5060452080086 |
External Depth | 615mm |
External Height | 930mm |
External Width | 1150mm |
Finish/Coating | Powder Coated |
Internal Depth | 590mm |
Internal Height | 840mm |
Internal Width | 1120mm |
MFR Part No. | TB3 |
Product Material | Heavy Duty Steel |
Product Type | Site Box |
Security | 5 Lever Deadlock |
UNSPSC Code | 24112401 |
Weight Each | 95kg |