£1609.00
Ex VAT
£1930.80
Inc VAT
2 Variations Available
Product Details
Product Specification
TuffBank tool and equipment storage solution.
Hardened steel plates and anti-jemmy features make it virtually impossible to break into.
Now benefiting from a host of new features and optional extras including innovative 'SlamStop' feature for enhanced safety, and 'PowerShelf' feature to turn your product into a secure charging station.
Features:
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Charcoal Grey |
EAN | 5060452080109 |
External Depth | 615mm |
External Height | 1265mm |
External Width | 1525mm |
Finish/Coating | Powder-Coated Steel |
Internal Depth | 590mm |
Internal Height | 1175mm |
Internal Width | 1495mm |
MFR Part No. | TBC5 |
Product Material | Steel |
Product Type | Site Chest |
Security | 5 Lever Deadlock |
UNSPSC Code | 24112401 |
Weight Each | 155kg |