£709.00
Ex VAT
£850.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Charcoal Grey |
EAN | 5060452080314 |
External Depth | 515mm |
External Height | 450mm |
External Width | 1275mm |
Finish/Coating | Powder Coat with Anti-Corrosive Undercoat |
Internal Depth | 445mm |
Internal Height | 445mm |
Internal Width | 1190mm |
MFR Part No. | SSV12 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Keyed Alike 5 Lever Deadlock |
UNSPSC Code | 24112401 |
Weight Each | 69kg |