£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
Secure storage Stacker XL tool vaults provide secure drawer space for valuable tools inside your vehicle. The tool vaults can be used on their own, with the Van Vault 2 or with other Stacker XL's to expand your storage system whilst maximising the floor space in your vehicle. The tool vault is supplied with 3 keys, ensuring added security for your tools.
Features and benefits:
• Constructed from solid steel with fully phosphated anti-corrosion protection
• Soft foam insert protects tools from damage
• Fitted with a 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock
• Heavy duty roller bearings combined will full drawer runners provide smooth opening and closing
• 300kg drawer load capacity
• Pre-drilled fixing points allow for easy installation to the vehicle floor and to other Van Vault products
• Steel grip handle allows easy opening of the drawer
Typical Applications
• Storing power tools, hand tools and power tool accessories
Notes
•Dimensions (LxDxH): External: 910 x 485 x 313mm, Internal: 885 x 390 x 277mm
Tools not included
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5056122008160 |
External Depth | 485mm |
External Height | 313mm |
External Width | 910mm |
Finish/Coating | Fully Phosphated Anti-Corrosion Protection |
Internal Depth | 390mm |
Internal Height | 227mm |
Internal Width | 885mm |
MFR Part No. | S10890 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 39kg |