£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
Highly secure tool vault designed to shield your tools from the elements and theft. The Outback vault is bolted down and reinforced so that your valuable kit is secured against the bulkhead of the vehicle. Supplied with 3 keys (per lock).
Features and benefits:
• Constructed from 3mm steel with fully phosphated anti-corrosion protection
• Fitted with two 70mm anti-pick, anti-drill and anti-rust stainless steel disc locks
• Drop down recessed handles with rubber pads offer maximum comfort for people lifting the box
• Flush front lid protects against crowbar or car jack attacks, whilst the lid handle is designed to shear off if attacked
• 4 fixing points allow for easy installation to the vehicle floor and instructions and bolts are supplied
• Optional castors can be attached to pre-drilled fitting points
Tools not included.
Notes:
• External Size: 1335 (L) x 558 (D) x 490 (H)
• External Size With Lid Open: 1335 (L) x 558 (D) x 920 (H)
• Internal Size: 1244 (L) x 430 (D) x 484 (H)
Typical Applications
• Storing power tools
• Storing hand tools
• Storing small transformers
• Storing power tool accessories
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5056122006487 |
External Depth | 558mm |
External Height | 490mm |
External Width | 1335mm |
Finish/Coating | Fully Phosphated Anti-Corrosion Protection |
Internal Depth | 430mm |
Internal Height | 484mm |
Internal Width | 1244mm |
MFR Part No. | S10820 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 60kg |