£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from 3mm steel and finished in a phosphated coated paint, the Van Vault 2 is a secure storage tool vault designed to keep your valuable kit stored and secured behind a heavy duty steel body. With a reinforced lid and advanced protection Vaultlock™ locking system, making it the ideal product to transport and protect your tools.
Features and benefits
• Constructed from 3mm steel with fully phosphated anti-corrosion protection making it a durable prouduct
• A soft open and close lid action is achieved by a gas strut support arm, which is positioned through the side of the box to save space when storing
• Fitted with a 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock
• Drop down recessed handles with rubber pads offer maximum comfort for people lifting the box
• Flush front lid protects against crowbar or car jack attacks, whilst the lid handle is designed to shear off if attacked making it extra secure
• Four fixing points allow for easy installation to the vehicle floor and instructions and bolts are supplied
• Optional castors can be attached to pre-drilled fitting points (castors sold separately)
Typical Applications
• Ideal for use as a stationary item to be drilled into your van for ease of carrying, transporting and securing your tools
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black Yellow |
EAN | 5056122006470 |
External Depth | 590mm |
External Height | 494mm |
External Width | 935mm |
Finish/Coating | Fully Phosphated Anti-Corrosion Protection |
Internal Depth | 430mm |
Internal Height | 478mm |
Internal Width | 790mm |
MFR Part No. | S10810 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 48kg |