£497.00
Ex VAT
£596.40
Inc VAT
Product Details
Product Specification
Product Documents
Secure storage XL tool vaults provide secure drawer space for valuable tools inside your vehicle. The tool vaults can be used on their own, with the Van Vault 2 or with other XL's to expand your storage system whilst maximizing the floor space in your vehicle.
Features and benefits:
• Constructed from 3mm steel with fully phosphated anti-corrosion protection
• Fitted with two 70mm anti-pick, anti-drill and anti-rust stainless steel disc locks
• Flush front lid protects against crowbar or car jack attacks, whilst the lid handle is designed to shear off if attacked
• Drop down recessed handles with rubber pads offer maximum comfort for people lifting the box
• Strong gas strut support arm ensures a soft open and close lid action
• 4 fixing points allow for easy installation to the vehicle floor and instructions and bolts are supplied
• Optional castors can be attached to pre-drilled fitting points
Tools not included.
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5056122006500 |
External Depth | 645mm |
External Height | 635mm |
External Width | 1190mm |
Finish/Coating | Fully Phosphated Anti-Corrosion Protection |
Internal Depth | 580mm |
Internal Height | 595mm |
Internal Width | 1150mm |
MFR Part No. | S10840 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 82kg |