£1369.00
Ex VAT
£1642.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Charcoal Grey |
EAN | 5060452080307 |
External Depth | 675mm |
External Height | 665mm |
External Width | 1970mm |
Finish/Coating | Powder Coat with Anti-Corrosive Undercoat |
Internal Depth | 605mm |
Internal Height | 580mm |
Internal Width | 1880mm |
MFR Part No. | SSV6 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Keyed Alike 5 Lever Deadlock |
UNSPSC Code | 24112401 |
Weight Each | 141kg |