£394.00
Ex VAT
£472.80
Inc VAT
Product Details
Product Specification
Product Documents
The lightweight vault for storing everyday tools and materials. You don't need a hammer to crack a walnut. Similarly, you don't need a heavy duty security solution for every storage requirement. Manufactured from galvanized steel, this lightweight vault is designed for storage of less valuable items and where high security is not a priority. Versatile and cost-effective, Toolbin™ protects your Tools and materials from the elements while keeping them safe from opportunists.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Galvanised Grey |
EAN | 5060452080185 |
External Depth | 585mm |
External Height | 850mm |
External Width | 1190mm |
Finish/Coating | Galvanised |
Internal Depth | 555mm |
Internal Height | 825mm |
Internal Width | 1150mm |
MFR Part No. | GB3 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Hasp and Staple with Padlock Facility |
UNSPSC Code | 24112401 |
Weight Each | 23kg |