£589.00
Ex VAT
£706.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Secure tool vaults.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Charcoal Grey |
EAN | 5060452080055 |
External Depth | 495mm |
External Height | 460mm |
External Width | 1150mm |
Finish/Coating | Powder Coated |
Internal Depth | 470mm |
Internal Height | 450mm |
Internal Width | 1120mm |
MFR Part No. | TB12 |
Product Material | Steel |
Product Type | Truck Box |
Security | Keyed Alike 5 Lever Deadlock |
UNSPSC Code | 24112401 |
Weight Each | 60kg |