£1419.00
Ex VAT
£1702.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Secure tool vaults.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Battleship Grey |
EAN | 5060452080116 |
External Depth | 615mm |
External Height | 640mm |
External Width | 1925mm |
Finish/Coating | Powder Coated |
Internal Depth | 590mm |
Internal Height | 540mm |
Internal Width | 1895mm |
MFR Part No. | TB6 |
Product Material | Steel |
Product Type | Truck Box |
Security | Keyed Alike 5 Lever Deadlock |
UNSPSC Code | 24112401 |
Weight Each | 120kg |