£259.00
Ex VAT
£310.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
All models within the Sentribox2 range of storage systems have two horizontal locking points giving double the security along with twin hydraulic arms and safety drop down handles. Available in a range of sizes and specifications to suit individual requirements. With a lighter construction than Sentribox's flagship XLOCK™ range. An affordable option for securing your tools on site or in a van. Two keys are provided per box.
Features and Benefits
• All models constructed from substantial sheet metal for general product longevity and resistance to wear and tear
• Twin hydraulic arms to help with opening and closing the lid
• Sentri Black powder coated finish for an added layer of resistance to corrosion
• Anti-jemmy bars all around the products to ensure your contents are fully secured
• XLOCK™ locking system that operates with one key in one lock with one turn
• Power cable access point for charging your power tools whilst they are in the box
• Each box is guaranteed to have a key difference of 1:1000 and is provided with two keys
Typical Applications
• Suitable for use in vans or on site due to their size and security measures
Attribute | Value |
---|---|
Brand | Sentribox |
Colour | Black |
EAN | 5342746931374 |
External Depth | 425mm |
External Height | 435mm |
External Width | 850mm |
Finish/Coating | Black Powder Coated Finish with Phosphate Anti-Corrosion Treatment |
Internal Depth | 400mm |
Internal Height | 435mm |
Internal Width | 810mm |
MFR Part No. | SENTRIBOX2 215 |
Product Material | Steel |
Product Type | Van Box |
Security | Anti-Jemmy System Supplied with 2 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 28kg |