noscriptVan Vault VAN VAULT XL S10348 | Cromwell Tools

Van Vault

VAN VAULT XL

SKU:

BPT5937010F

MPN:

S10348

£295.00

Ex VAT

£354.00

Inc VAT

OUT OF STOCK

    Product Details

    Providing maximum secure storage in your vehicle for the trades larger tools


    Size mm (external): 635 (L) x 1190 (D) x 645 (H)
    Size mm (internal): 595 (L) x 1150 (D) x580 (H)


    • 2mm sheet steel construction
    • 2 x 70mm disk locks
    • Supplied with three keys per lock
    • Integrated single pin hinge
    • Gas strut support arms
    • Solid lock 'lid stay' system
    • Flush comfort grip handles
    • 4 reinforced fitting points


    Product Specification
    Attribute
    Value

    Brand

    Van Vault

    Colour

    Black/Yellow

    EAN

    5056122000478

    MFR Part No.

    S10348

    Product Material

    Steel

    Product Type

    Tool Vault

    Security

    Supplied with 3 Robust Keys

    UNSPSC Code

    24112401

    Weight Each

    59kg