£224.00
Ex VAT
£268.80
Inc VAT
4 Variations Available
Product Details
Product Specification
For high performance in controlled environments, the clean room torque screwdriver from Gedore® combines advanced technology with accurate design for reliable torque application in clean room environments.
Features and Benefits
• Integrated slipping techmology helps to prevent under and over tightening
• Engineered for use in clean room and sterile environments to minimise particle generation and allow for easy decontamination
• Durable design and construction for product longevity
• Ergonomic design ensure operator comfort and reduced fatigue
Typical Applications
• Manufacturing
• Automotive
• Electronics
• Military
Standards
• EN ISO 6789
Attribute | Value |
---|---|
Accuracy | +/-6% |
Brand | Gedore |
Drive Size | 1/4in. |
Drive Type | Female Hexagon |
EAN | 6117028953608 |
ECLASS Code | 21040190 |
MFR Part No. | 3108686 |
Torque Adjustability | Pre-Set |
Torque Range | 2.5 - 13.6 Nm |
UNSPSC Code | 27111715 |